Marley Electric & Heating MUH0521 208/240V Unit Heater, 18/21A | Graybar Store
Marley Electric & Heating - 208/240V Unit Heater, 18/21A - MUH0521
+ / - Hover over image to Zoom
Other Views

    208/240V Unit Heater, 18/21A

    Manufacturer: Marley Electric & Heating
    Manufacturer #: MUH0521
    SKU: 89021723
    $451.20
    Checking Pricing
         
    Housing Dimensions:16 H x 14 W x 7-1/2 D in.
    Voltage Rating:208/240
    Amperage:17.8 and 21.8A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Marley Electric & Heating
    • Manufacturer # MUH0521
    • Amperage 17.8 and 21.8A
    • Housing Dimensions 16 H x 14 W x 7-1/2 D in.
    • Voltage Rating 208/240
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    MUH series 16 H x 14 W x 7-1/2 D inches 208/240V unit heater with 18.0/21.0 amperage rating and two-tone color finish.
    • BtuH 12600/17000
    • One or three phase
    • Vertical or horizontal mounting
    • Completely enclosed fan motor
    • 2-Speed fan selector switch
    • Individually adjustable discharge lourvers to control air flow
    • Meets all UL, NEC and OSHA requirements