Hubbell Wiring Device - Kellems SHC1079 2.060 to 2.190 Inch Kellems® Machined Aluminum Straight Male Liquidtight Strain Relief Cord Connector, Form F7 | Graybar Store
Hubbell Wiring Device - Kellems - 2.060 to 2.190 Inch Kellems® Machined Aluminum Straight Male Liquidtight Strain Relief Cord Connector, Form F7 - SHC1079
+ / - Hover over image to Zoom
Other Views

    2.060 to 2.190 Inch Kellems® Machined Aluminum Straight Male Liquidtight Strain Relief Cord Connector, Form F7

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SHC1079
    SKU: 88148422
    $96.89
    Checking Pricing
         
    Conduit Hub Size (Inches):2-1/2 in.
    Cable Range (Inches):2.06 to 2.19 in.
    Additional Features:Form F7
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SHC1079
    • Type Liquidtight
    • Additional Features Form F7
    • Cable Range (Inches) 2.06 to 2.19 in.
    Product Overview:
    Cord connector connects 2.060 to 2.190 inch cable to 2-1/2 inch conduit hub. Straight male cord connector is liquidtight and has strain relief. Cord connector is made of machined aluminum.