NSI Industries 2021 2020 Series Photo Control, 1/2 in. Conduit Mounting, 180° Swivel, Lexan® Housing, 120 50/60 Hz Vac | Graybar Store
NSI Industries - 2020 Series Photo Control, 1/2 in. Conduit Mounting, 180° Swivel, Lexan® Housing, 120 50/60 Hz Vac - 2021
+ / - Hover over image to Zoom
Other Views

    2020 Series Photo Control, 1/2 in. Conduit Mounting, 180° Swivel, Lexan® Housing, 120 50/60 Hz Vac

    Manufacturer: NSI Industries
    Manufacturer #: 2021
    SKU: 97279213
    $31.42
    Checking Pricing
         
    Watts Tungsten:2000
    VA Ballast:1800
    Volts AC:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # 2021
    • VA Ballast 1800
    • Volts AC 120
    • Watts Tungsten 2000
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Photocell, swivel mounting 180 degrees, 120V AC, 1800VA ballast, 2000W tungsten with Lexan housing.
    • 180° swivel
    • 1/2 in. conduit mounting
    • ON and OFF time delay
    • Temperature Range: -40° to 140°F
    • Three color coded, minimum 6 in. wire leads, 16AWG, rated for 105° C
    • Works with screw base CFLs and LED lamps