Panduit PLT5EH-Q 20.10 L x 0.50 in. W Pan Ty® Natural Nylon Extra Heavy Cable Ties (25) | Graybar Store
Panduit - 20.10 L x 0.50 in. W Pan Ty® Natural Nylon Extra Heavy Cable Ties (25) - PLT5EH-Q
+ / - Hover over image to Zoom
Other Views

    20.10 L x 0.50 in. W Pan Ty® Natural Nylon Extra Heavy Cable Ties (25)

    Manufacturer: Panduit
    Manufacturer #: PLT5EH-Q
    SKU: 90072542
    $45.95
    Checking Pricing
         
    Color:Natural
    Packaging:25
    Length:20.10 in.
    Bundle Diameter (Inches):5.00
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PLT5EH-Q
    • Color Natural
    • Bundle Diameter (Inches) 5.00
    • Length 20.10 in.
    Product Overview:
    Pan Ty® natural nylon 20.10 L x 0.50 in. W extra heavy cable ties. Tensile strength 250 lb. Max. bundle diameter 5.00 in. Package of 25.
    • For Indoor Use
    • Typically Used For Heavy Duty Applications
    • Strongest Pan-Ty® Cable Tie Available
    • Can Be Used With MCEH Mounting Clip