Panduit PRT5EH-C0 20.10 L x 0.50 in. W Pan Ty® Black Weather Resistant Nylon 6.6 Releasable Extra Heavy Lashing Ties (100) | Graybar Store
Panduit - 20.10 L x 0.50 in. W Pan Ty® Black Weather Resistant Nylon 6.6 Releasable Extra Heavy Lashing Ties (100) - PRT5EH-C0
+ / - Hover over image to Zoom
Other Views

    20.10 L x 0.50 in. W Pan Ty® Black Weather Resistant Nylon 6.6 Releasable Extra Heavy Lashing Ties (100)

    Manufacturer: Panduit
    Manufacturer #: PRT5EH-C0
    SKU: 88200402
    $134.51
    Checking Pricing
         
    Color:UV Black
    Packaging:100
    Length:20.10 in.
    Bundle Diameter (Inches):5.00
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PRT5EH-C0
    • Color UV Black
    • Bundle Diameter (Inches) 5.00
    • Length 20.10 in.
    Product Overview:
    Pan Ty® black weather resistant nylon 20.10 L x 0.50 in. W releasable extra heavy cable ties. Tensile strength 250 lb. Max. bundle diameter 5.00 in. Package of 100.
    • Weather-Resistant Material Has Greater Resistance to Damage Caused by Ultraviolet Light (Indoor/Outdoor Use)
    • Heat-Stabilized Material For High Temperature Applications Up to 239 deg. F (Indoor Use)
    • Release Tab Permits Easy Release and Re-Use Where Changes Are Anticipated During Development, Production or Servicing in the Field
    • Strongest Pan-Ty® Cable Tie Available
    • Hand Install Only
    • Can be Used With MCEH Mounting Clip Shown Below