GE Lighting 200W PAR46 Standard Incandescent, Medium Side Prong Base | Graybar Store
GE Lighting - 200W PAR46 Standard Incandescent, Medium Side Prong Base
+ / - Hover over image to Zoom
Other Views

    200W PAR46 Standard Incandescent, Medium Side Prong Base

    Manufacturer: GE Lighting
         

    Standard PAR56 200W incandescent lamp has a medium side prong base.

    • Manufacturer GE Lighting
    • Base Type Medium Side Prong
    • Bulb Shape PAR46
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Initial Lumens
    Packaging
    Rated Life (Hour)
    Wattage
    Alternate Manufacturer Part No.
    Additional Features
    Voltage Rating
    Price
    200PAR46/3MFL
    88110846
    2270
    12 Per Case
    2000
    200
    20140
    Medium Flood
    130
    $
    37
    .44
    /
    EA
    88110846
    Initial Lumens
    2270
    Packaging
    12 Per Case
    Rated Life (Hour)
    2000
    Wattage
    200
    Alternate Manufacturer Part No.
    20140
    Additional Features
    Medium Flood
    Voltage Rating
    130
    $
    37
    .44
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    200PAR46/3MFL12P
    88110845
    2270
    12 Per Case
    2000
    200
    20138
    Medium Flood
    120
    $
    35
    .94
    /
    EA
    88110845
    Initial Lumens
    2270
    Packaging
    12 Per Case
    Rated Life (Hour)
    2000
    Wattage
    200
    Alternate Manufacturer Part No.
    20138
    Additional Features
    Medium Flood
    Voltage Rating
    120
    $
    35
    .94
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    200PAR46/3NSP-120
    88110847
    2270
    12 Per Case
    2000
    200
    20115
    Narrow Flood
    120
    $
    35
    .94
    /
    EA
    88110847
    Initial Lumens
    2270
    Packaging
    12 Per Case
    Rated Life (Hour)
    2000
    Wattage
    200
    Alternate Manufacturer Part No.
    20115
    Additional Features
    Narrow Flood
    Voltage Rating
    120
    $
    35
    .94
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88110846 SKU, 88110846 ANALYTICS...
    Rated Life (Hour)
    2000
    Wattage
    200
    Alternate Manufacturer Part No.
    20140
    Additional Features
    Medium Flood
    Voltage Rating
    130
    Price
    $
    37
    .44
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88110845 SKU, 88110845 ANALYTICS...
    Rated Life (Hour)
    2000
    Wattage
    200
    Alternate Manufacturer Part No.
    20138
    Additional Features
    Medium Flood
    Voltage Rating
    120
    Price
    $
    35
    .94
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88110847 SKU, 88110847 ANALYTICS...
    Rated Life (Hour)
    2000
    Wattage
    200
    Alternate Manufacturer Part No.
    20115
    Additional Features
    Narrow Flood
    Voltage Rating
    120
    Price
    $
    35
    .94
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available