GE Lighting 200W A21 Standard Incandescent, Medium Base | Graybar Store
GE Lighting - 200W A21 Standard Incandescent, Medium Base
+ / - Hover over image to Zoom
Other Views

    200W A21 Standard Incandescent, Medium Base

    Manufacturer: GE Lighting
         

    Standard A21 200W incandescent lamp has a medium screw base.

    • Manufacturer GE Lighting
    • Base Type Medium Screw
    • Bulb Shape A21
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Initial Lumens
    Packaging
    Rated Life (Hour)
    Wattage
    Alternate Manufacturer Part No.
    Color
    Voltage Rating
    Price
    200A21/99/IF
    97098392
    2780/2140
    30 Per Case
    1500/6800
    200/177
    25936
    Cool White
    130/120
    $
    7
    .65
    /
    EA
    97098392
    Initial Lumens
    2780/2140
    Packaging
    30 Per Case
    Rated Life (Hour)
    1500/6800
    Wattage
    200/177
    Alternate Manufacturer Part No.
    25936
    Color
    Cool White
    Voltage Rating
    130/120
    $
    7
    .65
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    200A/CL-1 12PK
    88110836
    3780
    12 Per Case
    750
    200
    16069
    Crystal
    120
    $
    2
    .94
    /
    EA
    88110836
    Initial Lumens
    3780
    Packaging
    12 Per Case
    Rated Life (Hour)
    750
    Wattage
    200
    Alternate Manufacturer Part No.
    16069
    Color
    Crystal
    Voltage Rating
    120
    $
    2
    .94
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    200A/W-1 12PK
    88110843
    3405
    12 Per Case
    750
    200
    11585
    Soft White
    120
    $
    3
    .89
    /
    EA
    88110843
    Initial Lumens
    3405
    Packaging
    12 Per Case
    Rated Life (Hour)
    750
    Wattage
    200
    Alternate Manufacturer Part No.
    11585
    Color
    Soft White
    Voltage Rating
    120
    $
    3
    .89
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    200A/W-PK6
    25187670
    3405
    6 Per Case
    750
    200
    44534
    Soft White
    120.1
    $
    3
    .05
    /
    EA
    25187670
    Initial Lumens
    3405
    Packaging
    6 Per Case
    Rated Life (Hour)
    750
    Wattage
    200
    Alternate Manufacturer Part No.
    44534
    Color
    Soft White
    Voltage Rating
    120.1
    $
    3
    .05
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97098392 SKU, 97098392 ANALYTICS...
    Rated Life (Hour)
    1500/6800
    Wattage
    200/177
    Alternate Manufacturer Part No.
    25936
    Color
    Cool White
    Voltage Rating
    130/120
    Price
    $
    7
    .65
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88110836 SKU, 88110836 ANALYTICS...
    Rated Life (Hour)
    750
    Wattage
    200
    Alternate Manufacturer Part No.
    16069
    Color
    Crystal
    Voltage Rating
    120
    Price
    $
    2
    .94
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88110843 SKU, 88110843 ANALYTICS...
    Rated Life (Hour)
    750
    Wattage
    200
    Alternate Manufacturer Part No.
    11585
    Color
    Soft White
    Voltage Rating
    120
    Price
    $
    3
    .89
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25187670 SKU, 25187670 ANALYTICS...
    Rated Life (Hour)
    750
    Wattage
    200
    Alternate Manufacturer Part No.
    44534
    Color
    Soft White
    Voltage Rating
    120.1
    Price
    $
    3
    .05
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available