Pentair Hoffman DAH2002A 200W, 230V Enclosure Heater | Graybar Store
Pentair Hoffman - 200W, 230V Enclosure Heater - DAH2002A
+ / - Hover over image to Zoom
Other Views

    200W, 230V Enclosure Heater

    Manufacturer: Pentair Hoffman
    Manufacturer #: DAH2002A
    SKU: 92045239
    $390.24
    Checking Pricing
         
    Watts:200W
    Voltage (Volts):230
    Height (Inches):6.25 in.
    Width (Inches):8.75 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # DAH2002A
    • Voltage (Volts) 230
    • Type Enclosure Heater
    • Height (Inches) 6.25 in.
    • Watts 200W
    • Width (Inches) 8.75 in.
    • Country of Origin US - USA
    Product Overview:
    200W electric heater is 4.25 W x 6 H x 4.5 inch D. Heater is 230V, 50/60 Hz and 0.95A.
    Enclosure heater has a brushed aluminum finish.