GE Lighting 200PS30RS/23/STG 200W 130/120V PS30 Incandescent | Graybar Store
GE Lighting - 200W 130/120V PS30 Incandescent - 200PS30RS/23/STG
+ / - Hover over image to Zoom
Other Views

    200W 130/120V PS30 Incandescent

    Manufacturer: GE Lighting
    Manufacturer #: 200PS30RS/23/STG
    SKU: 25171944
    $7.13
    Checking Pricing
         
    Initial Lumens:3240/2495
    Packaging:60 Per Case
    Rated Life (Hour):1000/2600
    Wattage:200/177
    Alternate Manufacturer Part No.:72548
    Color:Inside Frost
    Voltage Rating:130/120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 200PS30RS/23/STG
    • Color Inside Frost
    • Alternate Manufacturer Part No. 72548
    • Base Type Medium Screw
    • Bulb Shape PS30
    • Initial Lumens 3240/2495
    Product Overview:
    GE inside frost saf-t-gard® 200/177W PS30 with 1000/2600 rated life hours.