Pentair Hoffman DAH2001A 200W, 115V Enclosure Heater | Graybar Store
Pentair Hoffman - 200W, 115V Enclosure Heater - DAH2001A
+ / - Hover over image to Zoom
Other Views

    200W, 115V Enclosure Heater

    Manufacturer: Pentair Hoffman
    Manufacturer #: DAH2001A
    SKU: 90009322
    $390.24
    Checking Pricing
         
    Watts:200W
    Voltage (Volts):115
    Height (Inches):5.5 in.
    Width (Inches):4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # DAH2001A
    • Voltage (Volts) 115
    • Type Enclosure Heater
    • Height (Inches) 5.5 in.
    • Watts 200W
    • Width (Inches) 4 in.
    • Country of Origin US - USA
    Product Overview:
    200W electric heater is 4 W x 5.5 H x 4 inch D.
    Enclosure heater has a brushed aluminum finish.