Square D (Schneider Electric) HRK1020 200A 600V Class R Fuse Kit For F5 thru F6 Disconnect Switches | Graybar Store
Square D (Schneider Electric) - 200A 600V Class R Fuse Kit For F5 thru F6 Disconnect Switches - HRK1020
+ / - Hover over image to Zoom
Other Views

    200A 600V Class R Fuse Kit For F5 thru F6 Disconnect Switches

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HRK1020
    SKU: 88240921
    $48.76
    Checking Pricing
         
    Switch Series:F5 thru F6
    Amps:200A
    Use With:H-Series Disconnect
    Voltage (Volts):600
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HRK1020
    • Voltage (Volts) 600
    • Amps 200A
    • Switch Series F5 thru F6
    • Accessory Type Safety Switch
    • Use With H-Series Disconnect
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Class R 200A 600V fuse kit for use with F5 thru F6 series switches.