B-Line (Eaton) 127 TB Single Meter Socket With Safety Socket Bypass, Ring Type, Surface Mount, 200A, 3-Phase/4-Wire, 7-Jaw | Graybar Store
B-Line (Eaton) - Single Meter Socket With Safety Socket Bypass, Ring Type, Surface Mount, 200A, 3-Phase/4-Wire, 7-Jaw - 127 TB
+ / - Hover over image to Zoom
Other Views

    Single Meter Socket With Safety Socket Bypass, Ring Type, Surface Mount, 200A, 3-Phase/4-Wire, 7-Jaw

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 127 TB
    SKU: 88059899
    $1,784.71
    Checking Pricing
         
    Amps:200A
    Phase:3-Phase
    Additional Features:Overhead and Underground Feed (AW Hub)
    No. of Jaws:7
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 127 TB
    • Additional Features Overhead and Underground Feed (AW Hub)
    • Amps 200A
    • Phase 3-Phase
    Product Overview:
    Ring-type NEMA 3R 200A 3-phase/4W surface-mount single meter socket with safety socket bypass and AW hub (top). Dimensions 14 W x 30 H x 6 in. D. Overhead and underground feed. No. of jaws 7.
    Connections #6 to 250 MCM line/load and 1/0 to 250 MCM neutral.