B-Line (Eaton) U2M2R 200A 1-Phase/3W Ring Type NEMA 3R Surface-Mount Single-Position Meter Main Without Bypass | Graybar Store
B-Line (Eaton) - 200A 1-Phase/3W Ring Type NEMA 3R Surface-Mount Single-Position Meter Main Without Bypass - U2M2R
+ / - Hover over image to Zoom
Other Views

    200A 1-Phase/3W Ring Type NEMA 3R Surface-Mount Single-Position Meter Main Without Bypass

    Manufacturer: B-Line (Eaton)
    Manufacturer #: U2M2R
    SKU: 88060777
    $1,222.19
    Checking Pricing
         
    Amps:200A
    Phase:1-Phase
    Additional Features:Underground Feed
    No. of Jaws:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # U2M2R
    • Additional Features Underground Feed
    • Amps 200A
    • Phase 1-Phase
    Product Overview:
    Ring-type NEMA 3R 200A 120/240V 1-phase/3W surface-mount single meter main without bypass. Main breaker (1) 200A 2-pole. Dimensions 14 W x 25 H x 6 in. D. Underground feed. Connections #6 to 250 MCM line/neutral and MCB load. No. of jaws 4.
    • Single Meter Position
    • Receive ANSI C12.10 Watthour Meters
    • Surface Mount
    • Includes Aluminum Snap Ring
    • Construction: Ring Type NEMA Type 3R With ANSI 61 Gray E-Coat Finish