B-Line (Eaton) 2M2R 200A 1-Phase/3W Ring Type NEMA 3R Surface-Mount Single-Position Meter Main With AW Hub and Without Bypass | Graybar Store
B-Line (Eaton) - 200A 1-Phase/3W Ring Type NEMA 3R Surface-Mount Single-Position Meter Main With AW Hub and Without Bypass - 2M2R
+ / - Hover over image to Zoom
Other Views

    200A 1-Phase/3W Ring Type NEMA 3R Surface-Mount Single-Position Meter Main With AW Hub and Without Bypass

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 2M2R
    SKU: 88060146
    $1,172.06
    Checking Pricing
         
    Amps:200A
    Phase:1-Phase
    Additional Features:Overhead Feed (AW Hub)
    No. of Jaws:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 2M2R
    • Additional Features Overhead Feed (AW Hub)
    • Amps 200A
    • Phase 1-Phase
    Product Overview:
    Ring-type NEMA 3R 200A 120/240V 1-phase/3W surface-mount single meter main with AW hub (top) and without bypass. Main breaker (1) 200A 2-pole. Dimensions 8 W x 32 H x 4-5/8 in. D. Overhead feed. No. of jaws 4.
    Connections #6 to 250 MCM line/neutral and MCB load.