B-Line (Eaton) 204 MS68 200A 1-Phase/3W Ring Type NEMA 3R Surface-Mount Single Meter Socket With AW Hub and Without Bypass | Graybar Store
B-Line (Eaton) - 200A 1-Phase/3W Ring Type NEMA 3R Surface-Mount Single Meter Socket With AW Hub and Without Bypass - 204 MS68
+ / - Hover over image to Zoom
Other Views

    200A 1-Phase/3W Ring Type NEMA 3R Surface-Mount Single Meter Socket With AW Hub and Without Bypass

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 204 MS68
    SKU: 90076605
    $208.71
    Checking Pricing
         
    Amps:200A
    Phase:1-Phase
    Additional Features:Overhead Feed (AW Hub)
    No. of Jaws:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 204 MS68
    • Additional Features Overhead Feed (AW Hub)
    • Amps 200A
    • Phase 1-Phase
    Product Overview:
    Ring-type NEMA 3R 200A 1-phase/3W surface-mount single meter socket with AW hub (top) and without bypass. Dimensions 8-1/4 W x 15 H x 4-5/8 in. D. Overhead feed. Connections #6 to 250 MCM line/load/neutral. No. of jaws 4.
    • Single Meter Position
    • Receive ANSI C12-10 Watthour Meters
    • Surface Mount
    • Includes Snap-Type Sealing Ring
    • 5th Jaw Provision at Nine O'Clock
    • Construction: Ring Type NEMA Type 3R With ANSI 61 Gray Acrylic Electrocoat Finish