NSI Industries 2001 2001 Series Photocontrol, 1/2 in. Conduit Mount, 180° Swivel, 120 Vac | Graybar Store
NSI Industries - 2001 Series Photocontrol, 1/2 in. Conduit Mount, 180° Swivel, 120 Vac - 2001
+ / - Hover over image to Zoom
Other Views

    2001 Series Photocontrol, 1/2 in. Conduit Mount, 180° Swivel, 120 Vac

    Manufacturer: NSI Industries
    Manufacturer #: 2001
    SKU: 88271960
    $33.57
    Checking Pricing
         
    Watts Tungsten:2000
    VA Ballast:1800
    Volts AC:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # 2001
    • Base Type 3470 to 4620 W
    • Switch Style Housing Photocontrol
    • Time Delay Type 1
    • VA Ballast 1800
    • Volts AC 120
    • Watts Tungsten 2000
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Photocell, swivel mounting 180 degrees, 120V AC, 1800VA ballast, 2000W tungsten with Lexan housing.
    • 180° swivel
    • 1/2 in. conduit mounting
    • ON and OFF time delay
    • Temperature Range: -40° to 140°F
    • Three color coded, minimum 6 in. wire leads, 16AWG, rated for 105° C
    • Works with screw base CFLs and LED lamps