NSI Industries 2001 Series Photocontrol, 1/2 in. Conduit Mount, 180° Swivel | Graybar Store
NSI Industries - 2001 Series Photocontrol, 1/2 in. Conduit Mount, 180° Swivel
+ / - Hover over image to Zoom
Other Views

    2001 Series Photocontrol, 1/2 in. Conduit Mount, 180° Swivel

    Manufacturer: NSI Industries
         

    2001 Series Photocell Swivel 180 Degrees

    • 180° swivel
    • 1/2 in. conduit mounting
    • ON and OFF time delay
    • Temperature Range: -40° to 140° F
    • Three color coded, minimum 6 in. wire leads, 16AWG, rated for 105° C
    • Works with screw base CFLs and LED lamps
    See More >>
    • Manufacturer NSI Industries
    • Base Type 3470 to 4620 W
    • Switch Style Housing Photocontrol
    • Time Delay Type 1
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Watts Tungsten
    VA Ballast
    Volts AC
    Price
    2001
    88271960
    2000
    1800
    120
    $
    33
    .57
    /
    EA
    88271960
    Watts Tungsten
    2000
    VA Ballast
    1800
    Volts AC
    120
    $
    33
    .57
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2002
    88271961
    $
    36
    .77
    /
    EA
    88271961
    Watts Tungsten
    VA Ballast
    Volts AC
    $
    36
    .77
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88271960 SKU, 88271960 ANALYTICS...
    Volts AC
    120
    Price
    $
    33
    .57
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88271961 SKU, 88271961 ANALYTICS...
    Volts AC
    Price
    $
    36
    .77
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available