Pentair Hoffman PSS206 2000 x 600 Proline™ Solid Sides | Graybar Store
Pentair Hoffman - 2000 x 600 Proline™ Solid Sides - PSS206
+ / - Hover over image to Zoom
Other Views

    2000 x 600 Proline™ Solid Sides

    Manufacturer: Pentair Hoffman
    Manufacturer #: PSS206
    SKU: 97100969
    $292.45
    Checking Pricing
         
    Height (Inches):76.33 in.
    Color:Grey
    Width (Inches):21.77 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # PSS206
    • Color Grey
    • Type Solid Sides
    • Height (Inches) 76.33 in.
    • Width (Inches) 21.77 in.
    • Country of Origin US - USA
    Product Overview:
    Proline™ solid side fits frame 2000 x 600 mm and is constructed of 16 gauge steel.
    Proline™ Solid Sides
    • Attach to the enclosure frame with semi-flush screws
    • Hangers are included for easy alignment of screws
    • Sides are painted with RAL 7035 textured light-grey polyester powder paint
    • Have two grounding studs and a foamin-place gasket
    • Mounting hardware is included
    • Solid Sides are not suitable as barriers between joined enclosures