Hubbell Wiring Device - Kellems 02201021 Kellems® Support Grip, Portable Cord, Tin-Coated Bronze, 21 in. Mesh, 16 in. Bale Eye | Graybar Store
Hubbell Wiring Device - Kellems - Kellems® Support Grip, Portable Cord, Tin-Coated Bronze, 21 in. Mesh, 16 in. Bale Eye - 02201021
+ / - Hover over image to Zoom
Other Views

    Kellems® Support Grip, Portable Cord, Tin-Coated Bronze, 21 in. Mesh, 16 in. Bale Eye

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 02201021
    SKU: 88146945
    $76.92
    Checking Pricing
         
    Cable Diameter (Inches):2.000 to 2.490
    Mesh Length (Inches):21
    Break Load:3260 lb.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 02201021
    • Break Load 3260 lb.
    • Cable Diameter (Inches) 2.000 to 2.490
    • Materials Tinned Bronze
    • Mesh Length (Inches) 21
    Product Overview:
    Support grip for 2.000 to 2.490 inch cable diameter. Support grip has 21 inch mesh and 16 inch bale. Support grip is tin-coated bronze.