Wiremold (Legrand) 2-Gang Device Box | Graybar Store
Wiremold (Legrand) - 2-Gang Device Box
+ / - Hover over image to Zoom
Other Views

    2-Gang Device Box

    Manufacturer: Wiremold (Legrand)
         

    Cover has twistouts for 2000, 500 and 700 Series Raceways.

    • Manufacturer Wiremold (Legrand)
    Select Filter Options Below ( 1 items found )
    No. of Gangs:1-Gang
    Size:4-5/8 in. L x 2-7/8 in. W x 1-3/4 in
    Mfg Part #
    SKU
    No. of Gangs
    Size
    Bracket
    Box Style
    Color
    Depth
    Use With
    Knockouts
    Material
    Price
    G2048
    94011050
    1-Gang
    4-5/8 in. L x 2-7/8 in. W x 1-3/4 in
    $
    10
    .73
    /
    EA
    94011050
    No. of Gangs
    1-Gang
    Size
    4-5/8 in. L x 2-7/8 in. W x 1-3/4 in
    Bracket
    Box Style
    Color
    Depth
    Use With
    Knockouts
    Material
    $
    10
    .73
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94011050 SKU, 94011050 ANALYTICS...
    Bracket
    Box Style
    Color
    Depth
    Use With
    Knockouts
    Material
    Price
    $
    10
    .73
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available