Wiremold (Legrand) V2048-2 2000 Series Two-Gang Device Box Fitting | Graybar Store
Wiremold (Legrand) - 2000 Series Two-Gang Device Box Fitting - V2048-2
+ / - Hover over image to Zoom
Other Views

    2000 Series Two-Gang Device Box Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V2048-2
    SKU: 94011052
    $24.74
    Checking Pricing
         
    Fitting Type:Device Box
    Size:5-5/8 in.
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V2048-2
    • Color Ivory
    • Size 5-5/8 in.
    • Fitting Type Device Box
    • Country of Origin US - USA
    Product Overview:
    Steel 2-gang device box. Box measures 1-3/4 inch depth with ivory finish.