Wiremold (Legrand) V2000C 2000 Series Surface Raceway Cover | Graybar Store
Wiremold (Legrand) - 2000 Series Surface Raceway Cover - V2000C
+ / - Hover over image to Zoom
Other Views

    2000 Series Surface Raceway Cover

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V2000C
    SKU: 88279835
    $7.10
    Checking Pricing
         
    Additional Features:No Adhesive Backed
    Color / Finish:Steel
    Brand or Series:Tele-Power poles
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V2000C
    • Additional Features No Adhesive Backed
    • Brand or Series Tele-Power poles
    • Color / Finish Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    2000 Series steel raceway cover with ivory finish and 1-9/32 in. x 5 ft. size.