Wiremold (Legrand) V2000BC 2000 Series Steel Raceway Base and Cover | Graybar Store
Wiremold (Legrand) - 2000 Series Steel Raceway Base and Cover - V2000BC
+ / - Hover over image to Zoom
Other Views

    2000 Series Steel Raceway Base and Cover

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V2000BC
    SKU: 88279834
    $14.25
    Checking Pricing
         
    Dimensions (Inches):1-9/32 W x 3/4 H
    Color:Ivory
    Length:5 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V2000BC
    • Color Ivory
    • Dimensions (Inches) 1-9/32 W x 3/4 H
    • Length 5 ft.
    • Materials Steel
    • Series 2000
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    2000 series ivory steel raceway base and cover. Raceway is 5 ft. L x 1-9/32 W x 3/4 in. H.
    2000 Series raceway features and benefits:
    • Steel construction provides superior strength and durability for any dry location installation
    • ScuffCoat finish
    • Compact, low profile appearance requires minimal space