Wiremold (Legrand) V2048 2000 Series Single-Gang Device Box Fitting | Graybar Store
Wiremold (Legrand) - 2000 Series Single-Gang Device Box Fitting - V2048
+ / - Hover over image to Zoom
Other Views

    2000 Series Single-Gang Device Box Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V2048
    SKU: 94011049
    $10.80
    Checking Pricing
         
    Fitting Type:Device Box
    Size:4-5/8 in.
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V2048
    • Color Ivory
    • Size 4-5/8 in.
    • Fitting Type Device Box
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ivory 4-5/8 inch single-gang device box fitting with 15 amps and 124v. Single-gang device box fitting cover has twistouts for 2000 raceway.