Wiremold (Legrand) 2000 Series Raceway Fitting | Graybar Store
Wiremold (Legrand) - 2000 Series Raceway Fitting
+ / - Hover over image to Zoom
Other Views

    2000 Series Raceway Fitting

    Manufacturer: Wiremold (Legrand)
         

    Used on 2000 series plugmold multioutlet and steel surface raceway.

    • Manufacturer Wiremold (Legrand)
    Select Filter Options Below ( 15 items found )
    Mfg Part #
    SKU
    Size
    Fitting Type
    Color
    Price
    V2011
    88279841
    2-1/2 in.
    Flat Elbow
    Ivory
    $
    5
    .97
    /
    EA
    88279841
    Size
    2-1/2 in.
    Fitting Type
    Flat Elbow
    Color
    Ivory
    $
    5
    .97
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    V2006
    88279837
    3/4 in.
    Cover Clip
    Ivory
    $
    1
    .29
    /
    EA
    88279837
    Size
    3/4 in.
    Fitting Type
    Cover Clip
    Color
    Ivory
    $
    1
    .29
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    V2089E
    88279849
    3/4 in.
    reducing connector
    Ivory
    $
    5
    .42
    /
    EA
    88279849
    Size
    3/4 in.
    Fitting Type
    reducing connector
    Color
    Ivory
    $
    5
    .42
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    V2010B
    88279840
    3/4 in.
    Blank end
    Ivory
    $
    0
    .97
    /
    EA
    88279840
    Size
    3/4 in.
    Fitting Type
    Blank end
    Color
    Ivory
    $
    0
    .97
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    V2015
    88279843
    1-7/8 in.
    Tee
    Ivory
    $
    15
    .62
    /
    EA
    88279843
    Size
    1-7/8 in.
    Fitting Type
    Tee
    Color
    Ivory
    $
    15
    .62
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    V2010A2
    91010097
    3 in.
    Entrance End Fitting
    Ivory
    $
    7
    .09
    /
    EA
    91010097
    Size
    3 in.
    Fitting Type
    Entrance End Fitting
    Color
    Ivory
    $
    7
    .09
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    V2048
    94011049
    4-5/8 in.
    Device Box
    Ivory
    $
    10
    .80
    /
    EA
    94011049
    Size
    4-5/8 in.
    Fitting Type
    Device Box
    Color
    Ivory
    $
    10
    .80
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    V2051H
    88279846
    4-1/2 in.
    Flush Plate Adaptor
    Ivory
    $
    11
    .10
    /
    EA
    88279846
    Size
    4-1/2 in.
    Fitting Type
    Flush Plate Adaptor
    Color
    Ivory
    $
    11
    .10
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    V2010A3
    99721616
    3-22/64 in.
    Entrance End Fitting
    Ivory
    $
    16
    .98
    /
    EA
    99721616
    Size
    3-22/64 in.
    Fitting Type
    Entrance End Fitting
    Color
    Ivory
    $
    16
    .98
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    V2048-2
    94011052
    5-5/8 in.
    Device Box
    Ivory
    $
    24
    .74
    /
    EA
    94011052
    Size
    5-5/8 in.
    Fitting Type
    Device Box
    Color
    Ivory
    $
    24
    .74
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    V2018C
    88279844
    1-7/8 in.
    External Elbow
    Ivory
    $
    4
    .70
    /
    EA
    88279844
    Size
    1-7/8 in.
    Fitting Type
    External Elbow
    Color
    Ivory
    $
    4
    .70
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    G2006
    88279546
    3/4 in. L
    Cover Clip
    Grey
    $
    1
    .28
    /
    EA
    88279546
    Size
    3/4 in. L
    Fitting Type
    Cover Clip
    Color
    Grey
    $
    1
    .28
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    G2011
    88279551
    888
    Flat Elbow
    Grey
    $
    5
    .92
    /
    EA
    88279551
    Size
    888
    Fitting Type
    Flat Elbow
    Color
    Grey
    $
    5
    .92
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    G2010A3
    99721562
    3-22/64 in. L x 2-7/64 in. W x 1-29/32 in. H
    Entrance End
    Grey
    $
    16
    .98
    /
    EA
    99721562
    Size
    3-22/64 in. L x 2-7/64 in. W x 1-29/32 in. H
    Fitting Type
    Entrance End
    Color
    Grey
    $
    16
    .98
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    G2010B
    88279550
    3/4 in. L x 1-9/32 in. W
    Blank End
    Grey
    $
    0
    .97
    /
    EA
    88279550
    Size
    3/4 in. L x 1-9/32 in. W
    Fitting Type
    Blank End
    Color
    Grey
    $
    0
    .97
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88279841 SKU, 88279841 ANALYTICS...
    Color
    Ivory
    Price
    $
    5
    .97
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88279837 SKU, 88279837 ANALYTICS...
    Color
    Ivory
    Price
    $
    1
    .29
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88279849 SKU, 88279849 ANALYTICS...
    Color
    Ivory
    Price
    $
    5
    .42
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88279840 SKU, 88279840 ANALYTICS...
    Color
    Ivory
    Price
    $
    0
    .97
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88279843 SKU, 88279843 ANALYTICS...
    Color
    Ivory
    Price
    $
    15
    .62
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    91010097 SKU, 91010097 ANALYTICS...
    Color
    Ivory
    Price
    $
    7
    .09
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94011049 SKU, 94011049 ANALYTICS...
    Color
    Ivory
    Price
    $
    10
    .80
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88279846 SKU, 88279846 ANALYTICS...
    Color
    Ivory
    Price
    $
    11
    .10
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99721616 SKU, 99721616 ANALYTICS...
    Color
    Ivory
    Price
    $
    16
    .98
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94011052 SKU, 94011052 ANALYTICS...
    Color
    Ivory
    Price
    $
    24
    .74
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88279844 SKU, 88279844 ANALYTICS...
    Color
    Ivory
    Price
    $
    4
    .70
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88279546 SKU, 88279546 ANALYTICS...
    Color
    Grey
    Price
    $
    1
    .28
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88279551 SKU, 88279551 ANALYTICS...
    Color
    Grey
    Price
    $
    5
    .92
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99721562 SKU, 99721562 ANALYTICS...
    Color
    Grey
    Price
    $
    16
    .98
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88279550 SKU, 88279550 ANALYTICS...
    Color
    Grey
    Price
    $
    0
    .97
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available