TE Connectivity ALR-2060-NPS 2000 Series Electronic Photocontrols, 30A Relay, Fail Mode ON, 120V, 180 Joule, 1.5 Fc (ANSI Std) | Graybar Store
TE Connectivity - 2000 Series Electronic Photocontrols, 30A Relay, Fail Mode ON, 120V, 180 Joule, 1.5 Fc (ANSI Std) - ALR-2060-NPS
+ / - Hover over image to Zoom
Other Views

    2000 Series Electronic Photocontrols, 30A Relay, Fail Mode ON, 120V, 180 Joule, 1.5 Fc (ANSI Std)

    Manufacturer: TE Connectivity
    Manufacturer #: ALR-2060-NPS
    SKU: 97126499
    $16.97
    Checking Pricing
         
    Voltage Rating:120 V
    Watts Tungsten:1000 W
    VA Ballast:1800 VA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer TE Connectivity
    • Manufacturer # ALR-2060-NPS
    • VA Ballast 1800 VA
    • Watts Tungsten 1000 W
    • Voltage Rating 120 V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    2000 2000 Series Quick Photocontrol, Voltage Rating: 120 V, VA Ballast: 1800 VA, Watts Tungsten: 1000 W