Wiremold (Legrand) V2011 2000 Series Flat Elbow Fitting | Graybar Store
Wiremold (Legrand) - 2000 Series Flat Elbow Fitting - V2011
+ / - Hover over image to Zoom
Other Views

    2000 Series Flat Elbow Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V2011
    SKU: 88279841
    $5.97
    Checking Pricing
         
    Fitting Type:Flat Elbow
    Size:2-1/2 in.
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V2011
    • Color Ivory
    • Size 2-1/2 in.
    • Fitting Type Flat Elbow
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ivory, 2-1/2 inch 90 degree steel flat elbow, Includes-(2) couplings furnished.