NSI Industries 2000-2 2000 Series Fixed Position Conduit Mt with Weatherproof Sealant | Graybar Store
NSI Industries - 2000 Series Fixed Position Conduit Mt with Weatherproof Sealant - 2000-2
+ / - Hover over image to Zoom
Other Views

    2000 Series Fixed Position Conduit Mt with Weatherproof Sealant

    Manufacturer: NSI Industries
    Manufacturer #: 2000-2
    SKU: 94047072
    $24.05
    Checking Pricing
         
    Watts Tungsten:3470 to 4620
    VA Ballast:2080 to 2770
    Volts AC:208/277
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # 2000-2
    • VA Ballast 2080 to 2770
    • Volts AC 208/277
    • Watts Tungsten 3470 to 4620
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Photocell, fixed-position mounting, 208/277V AC, 2080 to 2770VA ballast, 3470 to 4620W tungsten with weatherproof sealant.
    • Fixed position
    • Weatherproof sealant