Wiremold (Legrand) V2018C 2000 Series External Elbow Cover Fitting | Graybar Store
Wiremold (Legrand) - 2000 Series External Elbow Cover Fitting - V2018C
+ / - Hover over image to Zoom
Other Views

    2000 Series External Elbow Cover Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V2018C
    SKU: 88279844
    $4.70
    Checking Pricing
         
    Fitting Type:External Elbow
    Size:1-7/8 in.
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V2018C
    • Color Ivory
    • Size 1-7/8 in.
    • Fitting Type External Elbow
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Steel external elbow ivory with 1-7/8 inch length.