Wiremold (Legrand) V2010A3 2000 Series Entrance End Fitting | Graybar Store
Wiremold (Legrand) - 2000  Series Entrance End Fitting - V2010A3
+ / - Hover over image to Zoom
Other Views

    2000 Series Entrance End Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V2010A3
    SKU: 99721616
    $16.98
    Checking Pricing
         
    Fitting Type:Entrance End Fitting
    Size:3-22/64 in.
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V2010A3
    • Color Ivory
    • Size 3-22/64 in.
    • Fitting Type Entrance End Fitting
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ivory, steel entrance end fitting measures 3-22/64 in. length x 2-7/64 inch width x 1-29/32 inch height. Includes-1/2 inch trade size KOs, 3/4 inch Size Kos.