Wiremold (Legrand) V2010A2 2000 Series Entrance End Fitting | Graybar Store
Wiremold (Legrand) - 2000  Series Entrance End Fitting - V2010A2
+ / - Hover over image to Zoom
Other Views

    2000 Series Entrance End Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V2010A2
    SKU: 91010097
    $7.09
    Checking Pricing
         
    Fitting Type:Entrance End Fitting
    Size:3 in.
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V2010A2
    • Color Ivory
    • Size 3 in.
    • Fitting Type Entrance End Fitting
    • Country of Origin US - USA
    Product Overview:
    Ivory entrance end fitting with steel material . Fitting measures 1-9/32 inch width x 3 inch length x 1-1/2 inch height Ivory.