Wiremold (Legrand) V2089E 2000 Series End Reducing Connector Fitting | Graybar Store
Wiremold (Legrand) - 2000 Series End Reducing Connector Fitting - V2089E
+ / - Hover over image to Zoom
Other Views

    2000 Series End Reducing Connector Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V2089E
    SKU: 88279849
    $5.42
    Checking Pricing
         
    Fitting Type:reducing connector
    Size:3/4 in.
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V2089E
    • Color Ivory
    • Size 3/4 in.
    • Fitting Type reducing connector
    • Country of Origin US - USA
    Product Overview:
    Steel end reducing connector measures 3/4 in. with ivory finish.