Wiremold (Legrand) V2010B 2000 Series Blank End Fitting | Graybar Store
Wiremold (Legrand) - 2000 Series Blank End Fitting - V2010B
+ / - Hover over image to Zoom
Other Views

    2000 Series Blank End Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V2010B
    SKU: 88279840
    $0.97
    Checking Pricing
         
    Fitting Type:Blank end
    Size:3/4 in.
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V2010B
    • Color Ivory
    • Size 3/4 in.
    • Fitting Type Blank end
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ivory 3/4 inch steel blank end fitting. Fittings measures 3/4 Inch L X 1 9/32 Inch W.