Wiremold (Legrand) W30/W30G 2000 Pressure-Type Wire Connectors | Graybar Store
Wiremold (Legrand) - 2000 Pressure-Type Wire Connectors - W30/W30G
+ / - Hover over image to Zoom
Other Views

    2000 Pressure-Type Wire Connectors

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: W30/W30G
    SKU: 25565654
    $2.20
    Checking Pricing
         
    Fitting Type:Wire Connector
    Brand or Series:2000
    Color:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # W30/W30G
    • Color Steel
    • Brand or Series 2000
    • Fitting Type Wire Connector
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Steel, pressure type wire connector 1-5/16 inch length with 300v. (24 pack)