Wiremold (Legrand) G2010A2 2000 Entrance End Fitting Fitting | Graybar Store
Wiremold (Legrand) - 2000 Entrance End Fitting Fitting - G2010A2
+ / - Hover over image to Zoom
Other Views

    2000 Entrance End Fitting Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: G2010A2
    SKU: 91011297
    $7.04
    Checking Pricing
         
    Size:1-9/32 in. W x 3 in. L x 1-1/2 in. H
    Color:Satin Anodized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # G2010A2
    • Color Satin Anodized
    • Size 1-9/32 in. W x 3 in. L x 1-1/2 in. H
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Steel grey raceway entrance end fitting Size-1-9/32 in. W x 3 in. L x 1-1/2 in. H with 1/2 inch KOs located on end, sides, and bottom of fitting. Ground screw included.