APC (Schneider Electric) - Blanking Panel, Modular Toolless Airflow Management, 200 Pack - AR8136BLK200
+ / - Hover over image to Zoom
Other Views

Blanking Panel, Modular Toolless Airflow Management, 200 Pack

Manufacturer: APC (Schneider Electric)
Manufacturer #: AR8136BLK200
SKU: 25161427
$655.00
Checking Pricing
     
Color:Black
Width (Inches):19.02
Rack Units:1
Depth (Inches):1.1
Height (Inches):1.77
Packaging:200
Length (Inches):19.0
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer APC (Schneider Electric)
  • Manufacturer # AR8136BLK200
  • Color Black
  • Type Blanking Panel
  • Rack Units 1
  • Depth (Inches) 1.1
  • Height (Inches) 1.77
  • Width (Inches) 19.02
  • Length (Inches) 19.0
  • Packaging 200
Product Overview:
Modular toolless airflow management blanking panel is 1 RU and comes in a package of 200.
Modular toolless airflow management blanking panel includes user manual.