Panduit ABM4H-A-L 2.00 L x 2.00 in. W 4 Way White Nylon Cable Tie Mount With Rubber Adhesive (50) | Graybar Store
Panduit - 2.00 L x 2.00 in. W 4 Way White Nylon Cable Tie Mount With Rubber Adhesive (50) - ABM4H-A-L
+ / - Hover over image to Zoom
Other Views

    2.00 L x 2.00 in. W 4 Way White Nylon Cable Tie Mount With Rubber Adhesive (50)

    Manufacturer: Panduit
    Manufacturer #: ABM4H-A-L
    SKU: 88197090
    $70.49
    Checking Pricing
         
    Width (Inches):2.00 in.
    Packaging:50
    Color:White
    Length:2.00 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # ABM4H-A-L
    • Color White
    • Length 2.00 in.
    • Materials Nylon
    Product Overview:
    White nylon 2.00 L x 2.00 in. W mounting base with rubber adhesive for miniature, intermediate, standard, heavy standard, light heavy, heavy and miniature Tak Ty® hook and loop cable ties. Package of 50.
    Panduit cable tie bases make mounting wire and cable a quick, easy and secure process. Adhesive-backed and screw mount options offer flexible mounting alternatives to meet a variety of applications.