Panduit SMS-A-D15 2.00 L x 1.00 in. W Ivory ABS Snap In Adhesive Backed Cable Tie Mounts (500) | Graybar Store
Panduit - 2.00 L x 1.00 in. W Ivory ABS Snap In Adhesive Backed Cable Tie Mounts (500) - SMS-A-D15
+ / - Hover over image to Zoom
Other Views

    2.00 L x 1.00 in. W Ivory ABS Snap In Adhesive Backed Cable Tie Mounts (500)

    Manufacturer: Panduit
    Manufacturer #: SMS-A-D15
    SKU: 88201029
    $366.67
    Checking Pricing
         
    Width (Inches):1.00
    Length:2.00 in.
    Packaging:500
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # SMS-A-D15
    • Color Ivory
    • Length 2.00 in.
    • Materials ABS
    Product Overview:
    Ivory ABS 2.00 L x 1.00 in. W snap in cable tie mounts with rubber adhesive tape and No. 6 (M3) screw holes.