Panduit MP200-C 2.00 L x 0.75 in. W Nylon 6.6 Wire Harness Marker Plates (100) | Graybar Store
Panduit - 2.00 L x 0.75 in. W Nylon 6.6 Wire Harness Marker Plates (100) - MP200-C
+ / - Hover over image to Zoom
Other Views

    2.00 L x 0.75 in. W Nylon 6.6 Wire Harness Marker Plates (100)

    Manufacturer: Panduit
    Manufacturer #: MP200-C
    SKU: 88198313
    $53.10
    Checking Pricing
         
    Size:2.00 L x 0.75 in. W
    Use With:Miniature, Intermediate and Standard Cable Ties
    Packaging:100
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # MP200-C
    • Size 2.00 L x 0.75 in. W
    • Materials Nylon 6.6
    • Packaging 100
    Product Overview:
    White nylon 2.00 L x 0.75 in. W wire harness marker plate for use with miniature, intermediate and standard cable ties. Package quantity 100.