Pentair Hoffman - 20 x 20 x 8 Concept™ Type 4 and 12 Solid Door Wall-Mount Enclosure - CSD20208
+ / - Hover over image to Zoom
Other Views

20 x 20 x 8 Concept™ Type 4 and 12 Solid Door Wall-Mount Enclosure

Manufacturer: Pentair Hoffman
Manufacturer #: CSD20208
SKU: 94025721
Checking Pricing
     
Height (Inches):20
Depth (Inches):8
Width (Inches):20
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Pentair Hoffman
  • Manufacturer # CSD20208
  • Depth (Inches) 8
  • Height (Inches) 20
  • Latch Quarter-Turn
  • NEMA Ratings 4/12
  • Width (Inches) 20
Product Overview:
Enclosure is 20 W x 20 H x 8 inch D. Type 4 and 12 CONCEPT™ enclosure is wall-mount.
Enclosure is 16 gauge steel and body is 16 gauge steel. Enclosure has ANSI 61 grey textured light-grey polyester powder paint inside and out.