Pentair Hoffman - Commercial Enclosure, Type 12, Wall-Mount, Continuous Hinge, Screw-Down Door Clamp, 20 H x 20 W x 6 in. D - A202006LP
+ / - Hover over image to Zoom
Other Views

Commercial Enclosure, Type 12, Wall-Mount, Continuous Hinge, Screw-Down Door Clamp, 20 H x 20 W x 6 in. D

Manufacturer: Pentair Hoffman
Manufacturer #: A202006LP
SKU: 88131432
Checking Pricing
     
Height (Inches):20
Depth (Inches):6
Width (Inches):20
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Pentair Hoffman
  • Manufacturer # A202006LP
  • Mounting Style Wall
  • Depth (Inches) 6
  • Height (Inches) 20
  • Hinge Type Continuous
  • Latch Screw-Down Door Clamps, Hasp and Staple for Padlocking
  • NEMA Ratings 12
  • Width (Inches) 20
Product Overview:
Enclosure is 20 W x 20 H x 6 inch D. Type 12 wall-mount continuous hinge enclosure has clamps.
Enclosure door is 14 gauge steel, enclosure body is 16 gauge steel and white inside with an ANSI 61 grey finish outside. Enclosure has 2 clamps and a small data pocket.