Pentair Hoffman A20N20ALP 20 x 20 Type 1 Medium Hinged-Cover Enclosure | Graybar Store
Pentair Hoffman - 20 x 20 Type 1 Medium Hinged-Cover Enclosure - A20N20ALP
+ / - Hover over image to Zoom
Other Views

    20 x 20 Type 1 Medium Hinged-Cover Enclosure

    Manufacturer: Pentair Hoffman
    Manufacturer #: A20N20ALP
    SKU: 94065373
    $247.04
    Checking Pricing
         
    Height (Inches):20 in.
    Depth (Inches):6.62 in.
    Width (Inches):20 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A20N20ALP
    • Depth (Inches) 6.62 in.
    • Height (Inches) 20 in.
    • Latch Slotted Flush
    • NEMA Ratings NEMA 1
    • Width (Inches) 20 in.
    • Country of Origin MX - Mexico
    Product Overview:
    Enclosure is 20 W x 20 H x 6.62 inch D. Type 1 medium enclosure has hinged cover.
    Finish is ANSI 61 grey Polyester Powder Paint.