Pentair Hoffman - 20 x 16 x 8.62 Type 1 Medium Hinged-Cover Enclosure - A20N16BLP
+ / - Hover over image to Zoom
Other Views

20 x 16 x 8.62 Type 1 Medium Hinged-Cover Enclosure

Manufacturer: Pentair Hoffman
Manufacturer #: A20N16BLP
SKU: 94065365
Checking Pricing
     
Height (Inches):20
Depth (Inches):8.62
Width (Inches):16
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Pentair Hoffman
  • Manufacturer # A20N16BLP
  • Depth (Inches) 8.62
  • Height (Inches) 20
  • Latch Slotted Flush
  • NEMA Ratings 1
  • Width (Inches) 16
Product Overview:
Enclosure is 16 W x 20 H x 8.62 inch D. Type 1 medium enclosure has hinged cover.
Finish is ANSI 61 grey Polyester Powder Paint.