Pentair Hoffman A20H1608SSLP 20 x 16 x 8 Type 4X Continuous Hinge With Clamp Wall-Mount Enclosure | Graybar Store
Pentair Hoffman - 20 x 16 x 8 Type 4X Continuous Hinge With Clamp Wall-Mount Enclosure - A20H1608SSLP
+ / - Hover over image to Zoom
Other Views

    20 x 16 x 8 Type 4X Continuous Hinge With Clamp Wall-Mount Enclosure

    Manufacturer: Pentair Hoffman
    Manufacturer #: A20H1608SSLP
    SKU: 88131452
    $1,228.70
    Checking Pricing
         
    Height (Inches):20 in.
    Depth (Inches):8 in.
    Width (Inches):16 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A20H1608SSLP
    • Depth (Inches) 8 in.
    • Height (Inches) 20 in.
    • Latch Padlockable
    • NEMA Ratings NEMA 4X
    • Width (Inches) 16 in.
    • Country of Origin US - USA
    Product Overview:
    Type 4X wall-mount enclosure is 16 W x 20 H x 8 inch D.
    Enclosure has #4 brushed finish.