Hoffman Enclosures CSD20168SS 20 x 16 x 8 Concept™ Type 4 and 12 Stainless Steel Solid Door Wall-Mount Enclosure | Graybar Store
Hoffman Enclosures - 20 x 16 x 8 Concept™ Type 4 and 12 Stainless Steel Solid Door Wall-Mount Enclosure - CSD20168SS
+ / - Hover over image to Zoom
Other Views

    20 x 16 x 8 Concept™ Type 4 and 12 Stainless Steel Solid Door Wall-Mount Enclosure

    Manufacturer: Hoffman Enclosures
    Manufacturer #: CSD20168SS
    SKU: 94038146
    $1,042.27
    Checking Pricing
         
    Depth (Inches):8
    Height (Inches):20 in.
    Width (Inches):16 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hoffman Enclosures
    • Manufacturer # CSD20168SS
    • Depth (Inches) 8
    • Height (Inches) 20 in.
    • NEMA Ratings 3R/4/4X/12
    • Width (Inches) 16 in.
    • Material Steel
    Product Overview:
    Concept™ wall-mount enclosure is 16 W x 20 H x 8 inch D. Type 4X enclosure has a quarter-turn latch.