Pentair Hoffman A201606LP Commercial Enclosure, Type 12, Wall-Mount, Continuous Hinge, Screw-Down Door Clamp, 20 H x 16 W x 6 in. D | Graybar Store
Pentair Hoffman - Commercial Enclosure, Type 12, Wall-Mount, Continuous Hinge, Screw-Down Door Clamp, 20 H x 16 W x 6 in. D - A201606LP
+ / - Hover over image to Zoom
Other Views

    Commercial Enclosure, Type 12, Wall-Mount, Continuous Hinge, Screw-Down Door Clamp, 20 H x 16 W x 6 in. D

    Manufacturer: Pentair Hoffman
    Manufacturer #: A201606LP
    SKU: 88131425
    $387.14
    Checking Pricing
         
    Height (Inches):20 in.
    Depth (Inches):6 in.
    Width (Inches):16 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A201606LP
    • Mounting Style Wall Mount
    • Depth (Inches) 6 in.
    • Height (Inches) 20 in.
    • Hinge Type Continuous
    • Latch Screw-Down Door Clamps, Hasp and Staple for Padlocking
    • NEMA Ratings NEMA 12
    • Width (Inches) 16 in.
    • Country of Origin US - USA
    Product Overview:
    Enclosure is 16 W x 20 H x 6 inch D. Type 12 wall-mount continuous hinge enclosure has clamps.
    Enclosure door is 14 gauge steel, enclosure body is 16 gauge steel and white inside with an ANSI 61 grey finish outside. Enclosure has 2 clamps and a small data pocket.