Pentair Hoffman A20H16ALP Type 4 Enclosure, Wall-Mount, Continuous Hinge with Clamps, 20 x 16 x 6 | Graybar Store
Pentair Hoffman - Type 4 Enclosure, Wall-Mount, Continuous Hinge with Clamps, 20 x 16 x 6 - A20H16ALP
+ / - Hover over image to Zoom
Other Views

    Type 4 Enclosure, Wall-Mount, Continuous Hinge with Clamps, 20 x 16 x 6

    Manufacturer: Pentair Hoffman
    Manufacturer #: A20H16ALP
    SKU: 88131457
    $485.40
    Checking Pricing
         
    Depth (Inches):6 in.
    Height (Inches):20 in.
    Width (Inches):16 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A20H16ALP
    • Depth (Inches) 6 in.
    • Height (Inches) 20 in.
    • NEMA Ratings NEMA 3/4/12/13
    • Width (Inches) 16 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Enclosure is 16 W x 20 H x 6 inch D. Type 4 enclosure has a continuous hinge with clamps.
    Finish is ANSI 61 grey Polyester Powder Paint.