Milwaukee Tool 48-20-7438 20 x 1/4 Inch 44 Magnum™ 2-Cutter SDS-PLUS Bit | Graybar Store
Milwaukee Tool - 20 x 1/4 Inch 44 Magnum™ 2-Cutter SDS-PLUS Bit - 48-20-7438
+ / - Hover over image to Zoom
Other Views

    20 x 1/4 Inch 44 Magnum™ 2-Cutter SDS-PLUS Bit

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-20-7438
    SKU: 22076265
    $23.92
    Checking Pricing
         
    Chuck Size:1/4 in.
    Overall Length (Inches):20
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-20-7438
    • Chuck Size 1/4 in.
    • Materials Carbide
    • Overall Length (Inches) 20
    • For Use With Concrete, Rebar, Mesh
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    1/4-inch 44 Magnum™ 2-Cutter SDS-PLUS masonry drill bit. Drill bit is 20 inches long.
    44 Magnum™ 2-Cutter SDS-PLUS Bit:
    • Hole Size: 1/4 Inch
    • Overall Length (Inches): 20
    • Drill Size: 18 Inch Depth
    • Shank Type: SDS
    • Number of Flutes: 4
    • Material: Carbide Tipped