Pentair Hoffman E19FWM20U20 20 RU Fixed Wall-Mount Network Rack, 37 H x 20 W x 20 Inch D | Graybar Store
Pentair Hoffman - 20 RU Fixed Wall-Mount Network Rack, 37 H x 20 W x 20 Inch D - E19FWM20U20
+ / - Hover over image to Zoom
Other Views

    20 RU Fixed Wall-Mount Network Rack, 37 H x 20 W x 20 Inch D

    Manufacturer: Pentair Hoffman
    Manufacturer #: E19FWM20U20
    SKU: 22078143
    $186.88
    Checking Pricing
         
    Rack Units:20
    Height (Inches):37 in.
    Width (Inches):20 in.
    Depth (Inches):20 in.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # E19FWM20U20
    • Color Black
    • Mounting Style Wall Mount
    • Type 19 in Fixed Wall Mount Rack
    • Rack Units 20
    • Depth (Inches) 20 in.
    • Height (Inches) 37 in.
    • Width (Inches) 20 in.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Fixed wall-mount rack is 20 rack units, 20 W x 37 H x 20 inch D.
    Fixed wall-mount rack supports 150 pounds.