Ideal Industries 35-419 20-Pocket ZipKit™ Carrying Case | Graybar Store
Ideal Industries - 20-Pocket ZipKit™ Carrying Case - 35-419
+ / - Hover over image to Zoom
Other Views

    20-Pocket ZipKit™ Carrying Case

    Manufacturer: Ideal Industries
    Manufacturer #: 35-419
    SKU: 97185268
    $64.22
    Checking Pricing
         
    Width (Inches):15-1/2 in.
    Color:Blue
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 35-419
    • Color Blue
    • Materials Nylon Polyester
    • Width (Inches) 15-1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    ZipKit™ carrying case unzips on three sides for easy access.
    ZipKit™ Carrying Case:
    • Unzips on three sides for easy access
    • Measures 15-1/2 IN X 13-1/2 IN closed and 15-1/2 IN X 36 IN opened
    • Twenty pockets in varying sizes
    • Three outside mesh pockets and two outside elastic straps
    • Clear plastic fold-out pouch holds documents or small parts
    • Strong hanging hook
    • Durable nylon polyester construction